Automatic Air Vent W/ Epdm Seat Disc O-Ring
Write a Review
|
Questions & Answers (0)
Product Description
Honeywell Automatic Air Vent W/ Epdm Seat Disc O-Ring
Automatic Air vent without build-in shutoff valve or leakage guard includes EPDM seat disc and O-ring.
Automatic Air vent without build-in shutoff valve or leakage guard includes EPDM seat disc and O-ring.
PRICE
$46.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
Product Details
| Description | Automatic Air Vent |
| Manufacturers Part Number | EA122B117 |
| Max Temperature | 212 °F |
| Respirator Connection Type | Male NPT |
| Max Working Pressure | 90 psi |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |