Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® 2224 TurnLock Receptacle with Bracket, 120-480V, 15A Max, 12" Leads, 14 Ga Wire
See all 4 items in product family

NSI TORK® 2224 TurnLock Receptacle with Bracket, 120-480V, 15A Max, 12" Leads, 14 Ga Wire

Item #: WBB434403

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.34 Save up to 35%
Price: $ 6.70
Product Information
Customer Review
Product Q&A
NSI TORK® 2224 TurnLock Receptacle with Bracket, 120-480V, 15A Max, 12" Leads, 14 Ga Wire

Receptacle, 120-480V, color coded #14 leads, mounting bracket and one mounting screw.

Product Specifications

    • BRANDTork
    • COLOR FINISHBlack
    • DEPTH INCHES3-1/2
    • LENGTH INCHES2-1/2
    • MANUFACTURERS PART NUMBER2224
    • VOLTAGE120-480V
    • WIDTH INCHES3-1/2
    • DESCRIPTIONReceptacle With Mounting Bracket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!