discount codeFree shipping over 300

Applied at checkout

Speedi-Products Ul 181 Aluminum Foil Duct EX-AFD 625 6" X 25'

Speedi-Products Ul 181 Aluminum Foil Duct EX-AFD 625 6" X 25'

Item #: WBB629269

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Quantity

Popular item in this category

G-Km Thermaflex Flexible Hvac Duct - 6 Inch Diameter R4.2

Usually ships in 15 to 18 days

Not Yet Rated

$51.95

Customers Also Viewed

Speedi-Products Ul 181 Aluminum Foil Duct, 6" X 25'

Speedi-Products 6" x 25' UL 181 Round Aluminum Foil Pipe. Used in non insulated general purpose venting systems. Multi-ply metalized polyester and aluminum polyester laminate W/steel wire support. Can be used for Remodeling, Do it yourself & New Residential projects.

Features
  • Speedi-Exhaust Products are made in the USA
  • Ideal for non insulated general purpose venting systems
  • Multi-ply metalized polyester and aluminum polyester laminate W/steel wire support
  • Seal joints W/approved duct mastic sealants & tapes
  • Consult your local building codes for approved installation practices

Product Specifications

  • BRANDSpeedi-Products™
  • LENGTH FEET25
  • MAXIMUM DUCT HEIGHT INCHES6
  • MAXIMUM DUCT WIDTH INCHES6
  • OUTSIDE HEIGHT INCHES6
  • COLORSilver
  • CONSTRUCTIONAluminum
  • TYPEDuct
  • MANUFACTURER'S PART NUMBEREX-AFD 625
  • OUTSIDE THICKNESS INCHES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speedi-Products Ul 181 Aluminum Foil Duct EX-AFD 625 6" X 25'

Speedi-Products Ul 181 Aluminum Foil Duct EX-AFD 625 6" X 25'

Item #: WBB629269

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top