Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PowerSmith

Model # :WBB3220329

MPN #: PWL50R10H

PowerSmith™ Hybrid LED Work Light, 5000 Lumens, Black/Green

Product Description
Features:
  • A Versatile 2-in-1 Work Light: 5000 Lumens AC Light and 1000 Lumens DC Light
  • A Standard Extension Cord Powers the AC Light
  • Built-In Lithium-Ion Battery Powers the DC Light
  • The Built-In Battery Charges through AC Power Input Port
  • Impact-Resistant Glass Lens
  • Light Pivots 30° down and 90° up
  • Foldable Carrying Handle
  • Sealed On/Off & Mode Switch with Battery Power Indicator
Include:
  • 5 ft. 16 AWG Extension Cord


PRICE
$54.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width7-1/4 in
Height11-1/2 in
Weight3 lbs
Cord Length5 ft

Product Details

TypeCorded Work Light
Color Temperature5000 K
ColorBlack/Green
Mounting LocationFloor
Wattage50 W
Voltage120 V
Max Lumens5000
MaterialPlastic
Watts50 W
Package Quantity1
Manufacturers Part NumberPWL50R10H
Bulb TypeLED
Lumens1000, 5000
Water ResistantNo
BrandPowerSmith

Warranty

Warranty5 yr