Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB585200

MPN #: 260151

Wesco® Compact Lift Truck Foot Pedal Lift with Forks 260151 500 Lb. Cap.

Product Description
Wesco® FOUR WHEEL FORK STYLE FOOT PEDAL LIFT TRUCK

Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Lift 1-1/4 vertical inches with each stroke of the fold-away foot pedal. 5" non-marring rubber wheels (2 swivel with brakes and 2 rigid) for easy transport. Chip resistant finish.

PRICE
$1,499.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width20 in
Height70-1/2 in
Lowered Height4-1/4 in
Raised Height54 in
Weight Capacity500 lbs
Platform Dimensions---
Fork Length19 in
Fork Width3 in
Load Center10 in

Product Details

Assembly RequiredNo
TypeManual Stacker
ColorOrange
Wheel Type5" Rubber, (2) Swivel With Brakes, (2) Rigid
MaterialSteel
OperationFoot Operated
Manufacturers Part Number260151
Number of Wheels4 Wheel
BrandWesco