Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Wesco

Model # :WBB3142461

MPN #: 260161

Wesco® Hydraulic Cylinder Pedalift, 300 lb. Capacity

Product Description
Features:
  • Wesco® manufactured hydraulic Pedalift Jack, over 35 year of proven quality
  • Easily lifts and transports gas cylinders
  • Swivel casters make manoeuvring in tight places easier
  • Platform 12 inches by 20 inches & 40" height
  • Foot operated hydraulic pump
  • Load centre: 10". Maximum cylinder diameter 9.5".


PRICE
$1,575.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29-1/4 in
Height40 in
Weight Capacity300 lbs
Weight165 lbs
Wheel Diameter5 in
Noseplate Width12 in
Noseplate Depth20 in

Product Details

Assembly RequiredNo
TypeSingle Cylinder Lift
ColorOrange
Wheel Type(2) Rigid, (2) Swivel
Style4-Wheel
Capacity300
MaterialSteel
Manufacturers Part Number260161
BrandWesco

Warranty

Warranty1 yr