American Forge & Foundry Transmission Jack, 1,100 Capacity Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Universal head provides forward and back tilt. Head width adjusts from 8"-14". Wide base for maximum stability. Base width 23" x 23". Foot-operated pump frees both hands for easier saddle-to-transmission alignment. Convenient release knob. Adjusts from 45" low height to 71" high height. Ship weight 103 lbs. Capacity: 1,100 Lbs. Single-stage telescopic ram for use on automobile, light truck and van transmissions, transfer cases or differentials in under-hoist applications. 1 Year Limited Warranty.
PRICE
$999.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Height | 45 in |
| Low Height | 45 in |
| Max Height | 71 in |
Product Details
| Capacity | 1100 Lbs. |
| Description | Telescopic Transmission Jack |
| Manufacturers Part Number | 2158 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |