Hydraulic Motorcycle Lift Table, Tire Cradle & Ramp MOTO-LIFT-1100 - 1100 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This Motorcycle Lift Table is ideal for casual and professional riders to work on their motorcycles. A simple to operate foot pump activated hydraulic pump lifts the work platform to a height that's perfect for bike repair. Unit features a front tire cradle to hold motorcycle wheels up to 6" wide. The hinged ramp measures 21-1/2"L x 27-1/2"W, and the base frame measures 65"L x 26-3/4"W. Overall dimensions are 108"L x 35"W.
PRICE
$2,362.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Width | 35 in |
| Weight | 517 lbs |
Product Details
| Type | Motorcycle Lift Table |
| Material | Steel |
| Description | Hydraulic Motorcycle Lift |
| Color | Yellow |
| Manufacturers Part Number | MOTO-LIFT-1100 |
| Brand | Vestil |