Baileigh Industrial Hydraulic H-Frame Press, 3 HP, 3 Phase, 220V, HSP-110M-HD
Write a Review
|
Questions & Answers (0)
Product Description
With a 1" plate steel framework and plenty of time-saving features, this hydraulic press sets the standard by which all other models should be measured. 110-ton capacity. 42.12" working width. 8.66" diameter cylinder with 11.8" stroke. Runs on 220-volt 3-phase power. 7.5 hp motor can push all 110 tons of force without strain. cylinder moves left or right within the framework so you can apply force for off-center projects. 2-speed down movement (rapid or slow descent) with pressure regulator. 6.3" chrome piston automatically returns to top position after the job is done. Welded steel construction maintains accuracy, holding up under the machine's full force without flexing. Baileigh backs this hydraulic shop press with a 1-year parts warranty. Our experienced team of reps will also provide lifetime technical support by phone. Recommended for: General assembly, straightening work, and pressing bearings in and out of their housings.
PRICE
$20,649.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 110 |
| Max Lift of Beam | 2.5 in |
| Piston Stroke | 11.8 in |
| Ram Diameter | 4.09" |
| Work Table Size | 42.12" |
Product Details
| Type | Hydraulic |
| Country of Origin | Import |
| Voltage | 220V |
| Phase | 3 |
| Manufacturers Part Number | BA9-1012426 |
| Motor Horsepower | 3 HP HP |
| Brand | Baileigh Industrial |
| Max Pressure | 3814 psi |