Baileigh Industrial Hydraulic Press, 5.3 HP, 3 Phase, 220V, HSP-66M-HD
Write a Review
|
Questions & Answers (0)
Product Description
Weighing in at just over 1750 pounds, this motorized H-frame press is built to last. Its welded .375" plate steel structure can handle all the hydraulic system's force without flexing. 66 tons of hydraulic force. 40.94" working width. 9.85" cylinder stroke. Runs on 220 volt 3-phase power. Robust 5.3 hp motor runs on has 2 working speeds: rapid descent and slow approach. Hand pump gives you the option for even finer control. Cylinder moves left or right within the framework to deliver pressure on off-center parts. 7.08"-diameter cylinder automatically returns to the toponce the job is done. 53.34" table fabricated to exacting tolerances. Table features 2 support pins that are 2" in diameter, letting you lock the table in at the correct working height. Lifting chainshelp with the placement of the table and save you muscle strain. Includes pressure regulator and ram cap. Baileigh covers this hydraulic shop press with a 1-year parts warranty as well as lifetime technical support by phone.
PRICE
$18,835.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 66 |
| Max Lift of Beam | 2.5 in |
| Piston Stroke | 9.85 in |
| Ram Diameter | 3.94" |
| Work Table Size | 40.94" |
Product Details
| Type | Hydraulic |
| Country of Origin | Import |
| Voltage | 220V |
| Phase | 3 |
| Manufacturers Part Number | BA9-1012402 |
| Motor Horsepower | 5.3 HP HP |
| Brand | Baileigh Industrial |
| Max Pressure | 3814 psi |