Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055511

MPN #: BA9-1007037

Baileigh Industrial Hydraulic Metal Shear, 7.5 HP, 3 Phase, 220V, SH-10010

Product Description
Want to cut 8-foot sheets without trimming? This 100"-wide hydraulic shear can handle most applications. Its ground and polished steel plate frame ensures quality cuts at full capacity.
  • 10 gauge mild steel maximum capacity.
  • Minimum capacity of 24 gauge mild steel.
  • 7.5 hp motor runs on 220-volt 3-phase power.
  • Powerful industrial-grade hydraulics produce smooth movements that prolong blade life.
  • Up to 22 strokes per minute.
  • Adjustable 24" backgauge provides for repeatability.
  • Front support arms and table guides keep the material square to the blade.
  • 3 modes on the operator console:
    • Inch mode: Jog the control and ease the blade down to the material.
    • Single mode: Make one cut cycle per foot pedal push.
    • Auto mode: Continue cycling as you hold the pedal down.
  • Comes standard with high carbon chromium blades.
  • Blades have 4 shearing edges, so you can turn them when an edge gets dull to extend blade life and save money.
  • Hydraulic hold-downs clamp the sheet solidly to the table, eliminating material lifting and improving blade life.
  • Fully welded steel construction helps prevent flex and maintain accuracy for many years.
  • Covered by a 1-year parts warranty.
  • We stock replacement parts, including blades, in house for fast shipping.
  • Includes lifetime technical support by phone from a team of reps with hands-on metalworking experience.

Also available in 80"-long and 120"-long versions (both with 10 gauge capacity).

PRICE
$36,209.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Lift of Beam2-1/2IN in
Cutting Capacity10, 13GA in
Mild Steel Capacity Gauge10 gal/min
Shearing Capacity10 ga. (13 ga.) ga
Bending Capacity10 ga. (13 ga.) ga
Shearing Length Capacity100 in

Product Details

TypeHydraulic Shear
No Load Speed3600 RPM
Motor Voltage220V V
Country of OriginImport
Phase3
Manufacturers Part NumberBA9-1007037
Motor Horsepower7.5 HP HP
BrandBaileigh Industrial