Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055475

MPN #: BA9-1007167

Baileigh Industrial Compact Metal Shear, 5 HP, 3 Phase, 220V, SH-6010

Product Description
We build this 10 gauge metal shear with a fully welded metal plate frame to reduce flex and ensure accuracy. Industrial-grade hydraulics produce smooth movements that prolong blade life.
  • <60" length sheet metal shear..
  • 10 gauge mild steel maximum capacity.
  • Minimum capacity of 24 gauge mild steel.
  • 3 hp motor runs on 220-volt 3-phase power.
  • Up to 26 strokes per minute.
  • Adjustable 24" backgauge ensures precise repeatability.
  • Front support arms and table guides keep the material square to the blade.
  • 3 modes on the operator console:
    • Inch mode: Jog the control and ease the blade down to the material.
    • Single mode: Make one cut cycle per foot pedal push.
    • Auto mode: Continue cycling as you hold the pedal down.
  • Comes standard with high carbon chromium blades.
  • Blades have 4 shearing edges, so you can turn them when an edge gets dull to extend blade life and save money.
  • Hydraulic hold-downs clamp the sheet solidly to the table, eliminating material lifting and improving blade life.
  • Rigid steel frame minimizes deformation and helps deliver clean, high-quality cuts.
  • Covered by a 1-year parts warranty.
  • We stock replacement parts, including blades, in house for fast shipping.
  • Includes lifetime technical support by phone from a team of reps with hands-on metalworking experience.

Also available in 52"-long and a 80"-long versions (both with 10 gauge capacity).

PRICE
$25,359.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Lift of Beam2-1/2IN in
Cutting Capacity24 gauge in
Mild Steel Capacity Gauge10 gal/min
Shearing Capacity10 ga. (13 ga.) ga
Bending Capacity10 ga. (13 ga.) ga
Shearing Length Capacity60 in

Product Details

TypeHydraulic Shear
No Load Speed3600 RPM
Motor Voltage220V V
Country of OriginImport
Phase3
Manufacturers Part NumberBA9-1007167
Motor Horsepower5 HP HP
BrandBaileigh Industrial