Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055657

MPN #: BA9-1005678

Baileigh Industrial Multi-Purpose Manual Metal Shear, 12" Blade Length, .1875" Mild Steel Capacity

Product Description
This bench-mounted shear lets you cut small items more quickly than you could with a saw. You can cut intricate pieces for metal art with the economical and compact MPS-12.
  • Easily cuts .187" mild steel sheet and .236" round mild steel.
  • 12" blade length.
  • Throatless design allows metal to pass to through without getting stuck.
  • Includes a convenient material stop for repeatability.
  • Material hold-down helps to steady your cut.
  • Leverage system is connected to the pull-down handle for more force.
  • Covered by a 1-year parts warranty.
  • Comes with lifetime technical support by phone.

Recommended for : Small fabrication shops, schools, and hobbyists.
Call us at 1-920-684-4990with any questions you have about this 12 inch metal shear.

PRICE
$425.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Mild Steel Capacity Gauge.1875" gal/min
Max Lift of Beam2-1/2IN in
Cutting Capacity3/16, 1/4 (Round)IN in
Shearing Length CapacityUnlimited in

Product Details

StyleManual
TypeThroatless Manual
Country of OriginImport
Manufacturers Part NumberBA9-1005678
No Load Speed3600 RPM
BrandBaileigh Industrial