Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135779

MPN #: 60233

Ergodyne® Skullerz® 8986 6-Point Hard Hat Suspension Replacement, Gray

Product Description
The Skullerz® 8986 Safety Hard Hat Replacement Suspension is designed to securely attach to Skullerz Lightweight Hard Hats. This breathable safety hard hat suspension easily and securely installs using 6 built-in mounting locations on the hard hat shell.

Features:
  • EASY ON AND OFF - Quickly and securely attaches to 6 built-in mounting locations on the hard hat shell
  • MULTI-POINT ADJUSTMENT - One-handed LockFit™ ratchet offers 36 points of adjustment for a custom secure fit
  • BREATHABLE - Flexible open suspension frame improves air circulation and makes for a cooler hard hat in the heat
  • ALL-DAY COMFORT - Removable foam-backed hard hat sweatband is breathable and washable
  • HEIGHT ADJUSTABLE 6-POINT SUSPENSION - For a more customized, comfortable fit and better dispersion of force (compared to 4-point systems)
  • COMPATIBLE WITH SKULLERZ LIGHTWEIGHT HARD HATS (sold separately)
  • COMPATIBLE WITH SKULLERZ 8985 HARD HAT CHIN STRAP (sold separately)


PRICE
$12.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeReplacement Suspension
Package Quantity1
ColorGray
SeriesSkullerz
Manufacturers Part Number60233
Suspension6 Pt. Ratchet
BrandErgodyne