Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotsman

Model # :WBB3233560

MPN #: HID312ABX-1

Scotsman® Ice & Water Dispenser, Air Cooled, Antimicrobial, 196 lb., Production/24 Hrs., 12 lb.

Product Description
Sanitation:
  • Touch-free®, infrared dispensing of ice and water eliminates the need to physically touch the dispenser for more sanitary operation
  • AgION and other antimicrobial compounds are molded into key components to help inhibit the growth of microbes, bacteria, mold and algae
  • Fully removable bin, spouts, air filter, sink, and grill allow for easy cleaning and maintenance
  • Sealed refrigeration system minimizes outside airborne contamination
  • Front accessible, removable air filter makes cleaning more convenient
Reliability and Ease of Use:
  • Sealed, maintenance-free bearings reduce preventative maintenance and ensure maximum reliability
  • Produces Scotsman's Chewable® H² Nugget Ice which is slow-melting and designed for reliable dispensing
  • Space-maximizing design – the industry's smallest operational footprint relative to capacity, featuring specially designed contoured sides for enhanced breathability
  • Unit-specific QR code for quick access to service manuals and warranty history
  • Durable stainless-steel evaporator and exterior panels, plus larger sink opening and dispensing area
  • Enhanced service features - Intuitive LED diagnostic lights reduce service time and convenient USB drive allows for fast software updates
  • Industry-leading energy and water efficiency along with quieter operation


PRICE
$7,779.00

1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-1/4 in
Depth24-3/8 in
Height35 in
Pounds of Ice per 24 Hours196 lbs

Product Details

Storage Capacity12 lbs
Condenser TypeAir-Cooled
TypeIce & Water Dispenser
ColorSilver
Amperage15 A
Hertz60 Hz
CoolingAir Cooled
Voltage115 V
Ice Cube TypeNugget
MaterialStainless Steel
Phase1
Manufacturers Part NumberHID312ABX-1
Kilowatts per 100 lbs4.9 kW
BrandScotsman

Warranty

Warranty3 Years Parts & Labor on All Components, 5 Years Parts on the Compressor yr

Compliance & Certifications

CertificationsNSF