Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB3136453

MPN #: AIWD160FLTR

Accucold® Ice & Water Dispenser w/ Filter Kit, 160 lb. Ice Production Capacity

Product Description
Experience the ultimate in convenience with the commercially approved Accucold® countertop water and ice dispenser.

The AIWD160FLTR is ETL-S listed to NSF-12 commercial standards. Measuring just 17.5 inches from the front leg to the unit rear makes this a perfect fit on standard counters, with a slim width under 14 inches. This unit can produce up to 160 pounds of ice per day. Three dispenser functions - ice, water, or ice+water - provide expanded functionality, while the illuminated display ensures easy access and control of the unit.

Adjustable legs offer flexible height options, with a 304 grade stainless steel front complemented by the black dispenser panel and metal cabinet. The removable tray and sealed back make for easy cleaning. This unit comes equipped with UV lighting in the dispenser. The AIWD160FLTR must be used with a drain and should be placed in a space that allows for draining below the unit. It is top vented.

With its countertop footprint and large production output, the AIWD160FLTR is the perfect unit for hospital waiting areas, break rooms, or similar settings looking for a water and ice dispenser that is attractive and efficient. Larger capacity models are also available. Browse the full Accucold® ice & water line for more options.

Commercially approved
    ETL-S listed to NSF-12 commercial standards
Filter kit included
    Commercial grade two-stage filtration kit included to improve the quality and taste of the unit's output
Countertop footprint
    Makes it the perfect fit for countertops and similar surfaces, with a 17.5" depth from the rear to front legs
Adjustable height
    Adjustable legs for added convenience
Ice production
    Large capacity productivity capable of 160 lbs. of ice in a day cycle
Professional look
    Sleek design in black and stainless steel to complement break rooms, patient care areas, office counters, and more
Nugget ice
    Produces nugget ice which is slow-melting and easy to chew
Sealed back
    Save-spacing back allows unit to be flush with the wall, as well as makes cleaning the exterior unit more efficient
Air-cooled condenser
    Provides an energy efficient, water-saving method to keep the unit cool
UV lighting
    Dispenser includes built-in UV lighting, as studies have shown this to be an effective tool for eliminating the growth of bacteria
Serviceable through the front door
    Provides easy, quick access to water and power supplies
Gravity drain
    Cost-efficient drainage system
Display panel
    Illuminated display panel for easy use between dispenser functions
Removable tray
    Can be removed for fast and efficient cleaning.
Ice storage
    Stores up to 5.3 pounds of nugget ice a day


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$7,645.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/4 in
Depth24 in
Height24-3/4 in
Weight106 lbs
Pounds of Ice per 24 Hours160 lbs

Product Details

Storage Capacity5.3 lbs
TypeIce & Water Dispenser
ColorSilver
Amperage20 A
CoolingAir Cooled
Voltage115 V
Ice Cube TypeNugget
MaterialStainless Steel
Manufacturers Part NumberAIWD160FLTR
Refrigerant TypeR404a
BrandSummit Appliance

Warranty

WarrantyLimited 1 Year Parts, 5 Years Labor

Compliance & Certifications

CertificationsNSF-12, UL, ULC, ETL-S