Ice Cream Freezers
Boasting a range of sizes and capacities to suit restaurants, commercial kitchens, and other food service industries, Ice Cream Freezers offer space to keep frozen treats at the appropriate temperature. They are equipped with see-through glass doors that provide visibility while remaining closed, allowing workers and customers to make their selection while keeping the cold in, and they slide open for quick, convenient access.
Most Relevant

Ice Cream Freezers
| Compare | Image | Capacity | Width | Depth | Height | Voltage | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 6.7 ft³ | 39 in | 28 in | 34-1/2 in | 115 V | Nexel | Ships Same Day WB243205 | $869.00 | ||
![]() | 9.2 ft³ | 49-3/5 in | 28 in | 34-1/2 in | 115 V | Nexel | Ships Same Day WB243206 | $939.00 | ||
![]() | 10.9 ft³ | 50-5/8 in | 25 in | 36 in | 120 V | Beverage-Air | WBB383649 | $3,199.00 | ||
![]() | 4 | 30-1/2 in | 23-3/8 in | 32-11/16 in | 115 V | Whynter | WBB3251092 | $749.00 |