Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB429949

MPN #: DCF050A2WDB

Danby® Chest Freezer, 5.0 Cu. Ft., White

Product Description
Store more of your favorite frozen foods and optimize bulk food storage with the reliable & durable Danby 5.0 cu. ft. Chest Freezer. Easily determine if your frozen items are safely preserved with our power-on indicator light, providing a quick and convenient visual confirmation. This model is Garage Ready & with efficient compressor technology is able to maintain optimal performance at external temperatures between 0°F and -110°F (-17°C and -43°C). You'll be saving money with this Energy Star Rated product. Front-mounted drain enables hassle-free defrosting or cleaning of the freezer while minimizing any potential mess. The removable basket lets you organize contents efficiently.

Features:

  • Better Cooling-D-shaped coils allows for more pipe contact surface allowing better all around cooling within the unit than traditional rounded pipes.
  • 48 hour Power Outage Protection prevents food spoilage in case of a power outage under standard operating conditions
  • Removable basket lets you organize contents efficiently
  • Preset hinges keep the lid open at any angle, providing effortless access
PRICE
$615.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26.38 in
Depth21.65 in
Height33.28 in
Weight55.8 lbs

Product Details

TypeChest Freezer
Body Color FamilyWhite
ColorWhite
Door TypeSolid
Door SwingLift Up
Number of Baskets1
Capacity5.0 ft³
Number of Doors1
Defrost TypeManual
Door Color FamilyWhite
DescriptionFreestanding Chest Freezer
Thermostat TypeDial
Manufacturers Part NumberDCF050A2WDB
BrandDanby

Warranty

Warranty5 yr