True® T-Series Reach In Freezer, 2 Glass Doors, 49 Cu. Ft., Stainless Steel, 2 Glass Doors
Write a Review
|
Questions & Answers (0)
Product Description
True's glass door reach in's are designed with enduring quality that protects your long term investment. Designed using the highest quality materials and components to provide the user with colder product temperatures, lower utility costs, exceptional food safety and the best value in today's food service marketplace. Factory engineered, self-contained, capillary tube system using environmentally friendly R290 hydro carbon refrigerant that has zero (0) ozone depletion potential (ODP), & three (3) global warming potential (GWP). NSF Certified. Made in USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$14,499.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-1/8 in |
| Depth | 29-3/4 in |
| Height | 78-3/8 in |
| Weight | 566 lbs |
| Cord Length | 9 ft |
Product Details
| Body Color Family | Stainless |
| Door Type | Glass |
| Refrigerant | R290 |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Material | Stainless Steel |
| Number of Shelves | 6 |
| Phase | 1 |
| Plug Type | NEMA 5-20P |
| Manufacturers Part Number | T-49FG-HC-FGD01 |
| Brand | True |
| Type | Reach In Freezer |
| Shelf Type | Glass |
| Horsepower | 1-1/2 HP |
| Color | Silver |
| Amperage | 11 A |
| Series | T-Series |
| Hertz | 60 Hz |
| Handle Type | Handle Bar |
| Temperature Range | -10 To 0 °F |
| Capacity | 49 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Description | Reach In Freezer |
| Thermostat Type | Dial |
Warranty
| Warranty | 1 Year On Parts & Labor, 5 Years On Compressor |