- Patented paddle wheel ice dispense technology maximizes counter space
- Three sizes to fit the needs of any application
- Heavy-duty agitator motor for long life
- Adjustable off-cycle agitation for various ice forms and ambient conditions
- Heavy-duty agitator reduces ice jams and bridging
- Insulated, heavy-duty drip tray prevents condensation
Scotsman® Ice Dispenser, Counter Model Approximately 150 Lb. Storage Capacity with Water Fill
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6,889.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 31 in |
| Height | 35 in |
Product Details
| Storage Capacity | 150 lbs |
| Type | Dispenser |
| Color | White |
| Amperage | 15 A |
| Hertz | 60 Hz |
| Style | Counter Model |
| Mounting Location | Countertop |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | IOD150WF-1 |
| Dispenser Type | Lever |
| Brand | Scotsman |
Warranty
| Warranty | 1 Year labor & 2 Years components yr |
Compliance & Certifications
| Certifications | NSF, cULus, ISO |