Manitowoc Indigo NXT Full Cube Ice Machine & Dispenser, Air Cooled, 520 lbs./24 Hours, 2/Pk
Write a Review
|
Questions & Answers (0)
Product Description
The Manitowoc Indigo NXT IDP0500A‑SPA312 combines a full‑cube ice machine with a floor‑standing ice dispenser in a compact footprint. This 30"‑wide, air‑cooled, ENERGY STAR® rated system produces up to 520 lbs of ice per day and includes 180 lbs of dispenser storage, supporting consistent performance in foodservice and institutional settings.
3-Year parts-and-labor coverage on all other ice machine and dispenser components; 5-Year parts and 3-Year labor coverage on ice machine compressor; 5-Year parts and 5-Year labor coverage on ice machine evaporator
3-Year parts-and-labor coverage on all other ice machine and dispenser components; 5-Year parts and 3-Year labor coverage on ice machine compressor; 5-Year parts and 5-Year labor coverage on ice machine evaporator
PRICE
$10,439.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 66 in |
| Height | 132 in |
Product Details
| Storage Capacity | 180 lbs |
| Type | Ice Dispenser with Ice Machine |
| Color | Silver |
| Amperage | 11.7 - 20 A |
| Hertz | 60 Hz |
| Style | Floor Model |
| Mounting Location | Freestanding |
| Voltage | 115 V |
| Ice Cube Type | Full Cube |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | IDP0500A-SPA312 |
| Dispenser Type | Touchless |
| Brand | Manitowoc |
Warranty
| Warranty | 3 Years Parts & Labor yr |
Compliance & Certifications
| Certifications | CE, UL Listed, NSF Certified |