Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178219

MPN #: 5283020

Diversey™ Morning Mist Neutral Disinfectant Cleaner, Fresh Scent, 1.32 Gallon RTD Spray Bottle

Product Description
Effectively kill bacteria and viruses on hard surfaces with this phosphate-free, pH-neutral formula. Versatile cleaner can be applied with a mop, cloth, sponge, trigger spray or pressure sprayer. Product works as an effective general cleaner, disinfectant and deodorizer. Meets hospital-grade standards for disinfectants.

Features:
  • Disinfectant cleaner that is bactericidal, virucidal and also kills MRSA and VRE
  • Hospital use disinfectant with a 10 minute contact time that meets bloodborne pathogen standards for decontaminating blood and bodily fluids
  • General cleaner and disinfectant for larger areas such as operating rooms, and patient care facilities
  • Certifications: EPA
  • Helps Remove: Bacteria; Dust; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Water-Based Soil
  • Applicable Materials: Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl
Application Instructions:
  • For use in health care, hotel, school and restaurant environments
  • For use on hard, nonporous, inanimate, environmental surfaces: floors, walls, glazed porcelain, glazed ceramic tiles, plastic surfaces, shower stalls, bathtubs and cabinets


PRICE
$52.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1.32 gal

Product Details

TypeLiquid
DisinfectantAlcohol Ethoxylates
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithHealth Care, Hotels, Schools, Restaurant Environments
ScentFresh
Capacity1.32 gal
Size Type1.32GL
Helps RemoveBacteria, Dust, Fungus, Germs, Grime, Mildew, Mold, Organic Matter
Packing TypeSpray Bottle
DescriptionNeutral Disinfectant Cleaner
Package Quantity1
Manufacturers Part Number5283020
BrandDiversey

Compliance & Certifications

EPA Registration Number1839-169
EPA RegisteredYes