Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ice Bins

Suitable for commercial kitchens and hospitality industries, Ice Dispensers allow workers and guests to access convenient & hygienic on-demand ice cubes. They have large storage capacities to hold plenty of ice and feature an easy-to-use button or lever for dispensing. They are available in freestanding models suitable for hotels, restaurants, and other high-use areas, as well as countertop options that free up floor space. Some styles also dispense chilled water, allowing users to enjoy a cold beverage.
16 Results

Ice Storage Bins for Top Mount Ice Dispensers

Ice Storage Bins for Top Mount Ice Dispensers
Heavy-duty ice machine and dispenser stands provide sturdy and reliable support for your ice storage equipment. These durable stands are designed to hold specific countertop ice makers and dispensers when counter space isn't available. Made with heavy-duty stainless steel, these stands feature a cabinet design for added storage and organization of electrical and drain connections.
CompareImageStorage CapacityWidthDepthHeightBrandModel #Price
Hoshizaki Ice Storage Bin - 44W x 32-1/2D x 46H 700 Lb Cap For Top Mounted Ice Makers
700 lbs
44 in
32-1/2 in
46 in
Hoshizaki America
WBB443047$2,979.00
Manitowoc Ice D400 Ice Bin, Stainless Steel Exterior, Top-Hinged Front Opening Access Door
290 lbs
30 in
38 in
34 in
Manitowoc
WBM2096435$1,679.00
Manitowoc Ice D320 Ice Bin, 22" Wide, Stainless Steel Exterior, Top-Hinged Front Opening Access Door
264 lbs
22 in
34 in
38 in
Manitowoc
WBB3077590$1,619.00
Hoshizaki B-300 SF-Ice Storage Bin - 22"W x 32-1/2"D x 46"H 300 Lb Cap For Top Mounted Ice Makers
300 lbs
22 in
32-1/2 in
46 in
Hoshizaki America
Ships Same Day
WBB443044
$1,759.00
Manitowoc Ice D570 Ice Bin, Stainless Steel Exterior, Top-Hinged Front Opening Access Door
400 - 430 lbs
30 in
34 in
50 in
Manitowoc
WBM2096437$1,939.00
Manitowoc Ice D970 Ice Bin, Stainless Steel Exterior, Top-Hinged Front Opening Access Door
710 lbs
48 in
34 in
50 in
Manitowoc
WBM2096438$2,695.00
Manitowoc Ice D420 Ice Bin, Stainless Steel Exterior, Top-Hinged Front Opening Access Door
310 lbs
22 in
34 in
50 in
Manitowoc
WBM2096436$1,769.00

Freestanding Ice Storage Bins

Freestanding Ice Storage Bins
Ice storage bins are a convenient storage and organization solution for large quantities of ice. Made with heavy-duty materials for long-lasting durability, these commercial ice storage bins are ideal for restaurants, bars, hotels, and similar settings. Bins have various storage capacities and are designed to keep ice easily accessible, chilled, and ready for use.