Scotsman® Undercounter Ice Maker w/ Bin, Air Cooled, 142 lb. Production/24 Hrs.
Write a Review
|
Questions & Answers (0)
Product Description
Undercounter Ice Maker with Bin, flake style, air-cooled, 15" width, self-contained condenser, production capacity up to 142 lb/24 hours at 70°/50° (107 lb AHRI certified at 90°/70°), 36 lb bin storage capacity, sealed maintenance-free bearings, stainless steel auger & evaporator, ADA compliant with floor mount kit, unit specific QR code, ice scoop included, 6" adjustable legs, R290A refrigerant, 115v/60/1-ph, includes power cord with NEMA 5-15P plug, NSF, cULus, ENERGY STAR®, engineered and assembled in USA.
PRICE
$5,485.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 24 in |
| Height | 38 in |
| Pounds of Ice per 24 Hours | 142 lbs |
Product Details
| Storage Capacity | 36 lbs |
| Condenser Type | Air Cooled |
| Type | Undercounter |
| Color | Silver/Black |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Ice Cube Type | Flake |
| Manufacturers Part Number | UF1415AX-1 |
| Refrigerant Type | R-134A |
| Brand | Scotsman |