Air Force® Blaster Blower System
Write a Review
|
Questions & Answers (0)
Product Description
Blaster blower system effectively removes fibers, dust and debris from clothes, surfaces, or components. Safe to use and requires less energy than high-pressure air compressors. Blower-driven system offers quieter operation. Powerful airflow delivers a high volume of air at a relatively low pressure - only 3.5, below OSHA standards. The lower pressure means the BLASTER can be safely be aimed at any part of the body; even direct contact with skin poses no hazard (always use caution). Heavy-duty all steel body ensures long-lasting operation. Lightweight and portable, it can be moved easily to any location. Made in the USA.
PRICE
$519.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 11-1/2 in |
| Height | 7 in |
| Weight | 8 lbs |
| Cord Length | 12' Ft. |
| Hose Length | 10' |
Product Details
| Type | Vacuum Blower |
| CFM | 130 CFM |
| Horsepower | 4.0 HP |
| Color | Black |
| Motor Amps | 9.5 A |
| Wattage | 1200 W |
| Voltage | 120 V |
| Filtration | Standard |
| Description | Air Force Blaster Blower System |
| Manufacturers Part Number | 110-142157 |
| Brand | MetroVac |
Warranty
| Warranty | 1 yr |