Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




XPOWER

Model # :WBB2369824

MPN #: AP-2000

XPower® 2000 Portable HEPA Air Filtration System, 115V

Product Description
The XPOWER AP-2000 Portable HEPA Air Filtration System provides high volume air exchanges required in abatement, dust control, and air scrubbing on large job sites contaminated by airborne pollutants. While drawing ONLY 8.5 AMPS, this lightweight Portable HEPA air scrubber produces an incredible 2000 CFM of air movement to efficiently remediate large spaces such as: hospitals, schools, arenas, gyms, conference halls, hotels, and any other largely occupied areas.

Moving the AP-2000 is made easy as it includes a 4 caster system (assembly required). The 2 stationary and 2 swiveling casters allow for easy horizontal maneuverability through any standard doorway. The durable polyethylene roto-molded housing features 4 integrated carrying handles, a strap tie down point, with nested stacking that secures the casters during the transport of multiple stacked units.

Features:
  • Efficiently remediate large spaces such as: hospitals, schools, arenas, gyms, conference halls, hotels, and any other largely occupied areas
  • Low 8.5 Amp draw for jobsite optimization and 2-speed switch for operating performance at 1000 or 2000 CFM
  • Integrated carrying handles with nested caster stacking maximizes maneuverability and storage
  • 25' power cord included to provide the necessary jobsite coverage
  • Framed HEPA filter with dust control pre-filter provides thorough
  • Duct-able 12" exhaust outlet for creating negative pressure applications
  • One-piece durable roto-molded polyethylene housing with casters for easy mobility
  • Easy to service, clean, decontaminate eliminates the possibility of cross contamination
  • Vacuum pressure gauge to ensure unit is operating properly
  • ETL/CETL safety certified and meet OSHA safety requirements
  • This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty


PRICE
$2,649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40-1/4 in
Depth29 in
Height32-1/4 in
Weight112.4 lbs
Cord Length25 ft

Product Details

TypeCommercial Air Scrubber
CFM2000 CFM
Horsepower--- HP
ColorBlack
Number of Speeds2
Amperage8.5 A
Hertz60 Hz
Voltage115 V
MaterialPolyethylene
DescriptionPortable HEPA Air Filtration System
Manufacturers Part NumberAP-2000
Decibels95
BrandXPOWER

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, cETL Listed