Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3195509

MPN #: 60-7216

Ideal Warehouse® Laminated Wheel Chock with 15' Chain, 13"L x 8"W x 9"H

Product Description
Avoid trailer creep and premature departure with wheel chocks.

Features:
  • Recycled rubber laminates compressed and fastened under high pressure
  • Galvanized steel sides
  • Made with reinforced, recycled rubber fabric
  • Note: for the best protection, use (2) wheel chocks per loading dock position
  • The 15' of heavy-duty zinc plated wheel chock chain attaches solidly to the chock


PRICE
$73.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width8 in
Height9 in
Weight7 lbs

Product Details

TypeTruck, Trailer, & Car Wheel Chock
MaterialRubber/Steel
Package Quantity1
ColorBlack
Manufacturers Part Number60-7216
BrandIdeal Warehouse Innovations, Inc.