Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211146

MPN #: RWC-8-YL

Vestil™ Rubber Wheel Chock with Eye Bolt, 9"L x 7"W x 5-1/2"H

Product Description
A rubber wheel chock is perfect for on the road or in the shop. The tiered rubber design enables the chock to hold more surface area, providing a secure tire position. With a compact, lightweight construction the chock is simple to handle and takes up minimal storage space. Eye bolt is included, giving the user the ability to add additional security to the chock.

Features:
  • Functional and durable in adverse conditions
  • Yellow color for added visibility
  • Steady grip on a variety of surfaces
  • Curved contour surface


PRICE
$40.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width7 in
Height5-1/2 in
Weight7 lbs

Product Details

Assembly RequiredYes
TypeTruck, Trailer, & Car Wheel Chock
MaterialRubber
Package Quantity1
ColorYellow
Manufacturers Part NumberRWC-8-YL
BrandVestil

Warranty

Warranty30 Days yr