The Safe-Lite alerts pedestrians of forklifts approaching blind corners or forklifts entering and exiting trailers. The Blue LED light projects an intense spotlight 10 to 20 feet ahead of the forklift to alert the pedestrian of nearby traffic. The Safe-Lite can be installed on the front or back of any forklift, sweeper or any other piece of equipment.
Features:- 9-64 V DC Input
- 2-Cree Blue LED light
- IP67 rated
- 7G Shock Resistant
- 50,000 hour life rating
- 5" W x 3" H x 3-1/4" D
- 140 degree swivel mounting
- 8′ cable with clips
- UL approved