Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Multi Process Welding Systems

Multi-process welding systems provide the flexibility to perform various techniques using a single machine. They combine multiple processes into one unit, reducing the need for separate machines, which leads to space savings and cost efficiency. Multi-process welding machines are ideal for automotive, construction, and maintenance settings.
48 Results
Multi Process Welding Machines

Multi Process Welding Machines

CompareImageWidthProcessVoltageOutputDuty CycleAmperageModel #Price
Lincoln Electric® PowerMig® 215MPi™ Multi-Process Welder, One-Pak, 140A, 60 Hz, Red
10-7/8 in
Stick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/230 V
20-140A BTU
215A @ 30%
20-140 A
WBB3173185$4,199.00
Lincoln Electric® PowerMig® 140MP® Multi-Process Welder, 140A, 60 Hz, Red
8-7/8 in
Stick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
115 V
30-140A BTU
95A @ 60%
30-140 A
WBB3173122$1,449.00
Lincoln Electric® HyperFill® Reveal™ Power Feed 84 Dual Multi-Process Welder, Red
14 in
Stick, Gouging, Flux-Cored, TIG, MIG, Pulsed MIG, Flux-Cored Self-Shielded
200/208, 220/230/240, 380/400/415, 460, 575 V
5 - 550A BTU
550 A @ 40%
5 - 550 A
WBB3173138$45,619.00
Lincoln Electric® PowerMig® 215MPi™ Multi-Process Welder, 140A, 60 Hz, Red
10-7/8 in
Stick, Flux-Cored, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/230 V
20-140A BTU
215A @ 30%
20-140 A
Ships Same Day
WBB3173184
$2,849.00
Forney® 190 MP 4-in-1 Multi-Process Welder Machine, 120/240 V
12-7/8 in
GMAW, SMAW, FCAW, GTAW
120/240 V
-
Stick/TIG: 190A @ 30%, MIG: 190A @ 25%
190 A
WBB3160014$1,525.00
Lincoln Electric® Ranger® 260MPX™ Engine Driven Welder, Kohler, 260A, 60 Hz, Red
20 in
Stick, Gouging, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/240 V
35 - 260A BTU
260 A @ 100%
35 - 260 A
WBB3173084$9,899.00
Lincoln Electric® Flextec® 650X Multi-Process Welder, 815A, 50/60 Hz, Red
36 in
Stick, Gouging, Flux-Cored, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shield
380/466/575 V
10 - 815A BTU
650 A @ 100%, 750A @ 60%
10 - 815 A
WBB3173105$67,479.00
Lincoln Electric® Pipefab® Ready-Pak® Multi-Process Welder, 400A, 50/60 Hz, Red
30-7/8 in
Stick, Gouging, Flux-Cored, TIG, MIG, Pulsed MIG, Flux-Cored Self & Gas Shielded
200/208/220/230/380/400/415/460/575 V
5-400A BTU
400 A @ 100%
5-400 A
WBB3173228$29,705.00
Lincoln Electric® Ranger® 330MPX Engine Driven Welder, Kohler CH740, 330A, 60 Hz, Red
20 in
Stick, Gouging, TIG, MIG, Flux-Cored Self-Shielded, Flux-Cored Gas-Shielded
120/240 V
25 - 330A BTU
330 A @ 100%
25 - 330 A
WBB3173101$12,119.00
Forney 220 Multi-Process (MP) Welder, 120/230V, DC, 10-220A, 60Hz, Green
13-3/8 in
MIG, Stick, DC TIG
120/230 V
10 - 220A BTU
40% @ 200A
-
WBB2346858$2,049.00
Showing 1-10 of 45 results
Multi Process Machine Accessories

Multi Process Machine Accessories