Grovhac TEFC C-Clamp Agitator with 2" Bung Adaptor - 90-1000DE1D - 1 HP - (2) 5" Cl-Propellers
Write a Review
|
Questions & Answers (0)
Product Description
Standard duty C-clamp mount mixers with bung adapter are ideal for use with closed-top 55 gallon drums with 2" NPT bung. Mixer is made with grade 316 stainless steel coupling, shaft and mixing impellers for lasting durability and light weight. A smaller ball and socket C-clamp allows precise positioning of the mixer shaft. 2" NPT bung adapter is removable. Direct drive. 1 HP, 1725 RPM, TEFC, Electric Type Motor.
PRICE
$2,925.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 10 in |
| Height | 44 in |
| Weight | 40 lbs |
| Shaft Length | 34 in |
| Propeller Diameter | 5 in |
| Shaft Diameter | 5/8 in |
Product Details
| Type | TEFC, Electric |
| Horsepower | 1 HP |
| Color | Silver |
| Propeller Quantity | 2 |
| Voltage | 115/230V, 1 Phase V |
| Material | Stainless Steel |
| Manufacturers Part Number | 90-1000DE1D |
| Brand | Grovhac |
| Speed | 1725 ft/min |