Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126649

MPN #: 400-TE18

iGAGING Digital Thickness Gauge Set, Range,0-1"/25mm, Throat 1"/25mm

Product Description
iGAGING® DIGITAL THICKNESS GAUGE SET

Features:
  • RANGE: 0-1"/25mm; Throat Depth: 1"/25mm
  • User friendly handle and lever design
  • Spring load with quick release action
  • 6 interchangeable contact points included
  • Resolution: 0.0005"/0.01 mm/ 1/64"
  • Accuracy: ±0.001"
  • Easy to read large LCD display
  • HOLD function
  • Battery: 3V CR2032 included
  • Supplied in protective case
  • Data output available


PRICE
$76.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number400-TE18
BrandiGAGING