Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3779039

MPN #: 4103373

Mahr MarCal 16 EWRi-H Wireless Digital Caliper w/Carbide Measuring Surfaces, IP67, Range 6"/150 mm

Product Description
The Mahr MarCal 16 EWRi-H (4103373) features carbide outer measuring surfaces for measuring hard materials, combined with IP67 protection and integrated wireless data transmission. The 0-6"/150mm range with 0.0005"/0.01mm resolution delivers ±0.001"/0.03mm accuracy. Carbide jaws provide exceptional wear resistance when measuring hardened steel and abrasive materials. Integrated wireless transmitter enables seamless data collection to PC systems. Features include Reference System, PRESET function, mm/inch conversion, and auto ON/OFF. Built with hardened stainless steel, lapped guideways, and high-contrast LCD. Includes battery, case, and manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$695.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRound
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103373
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo