Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778957

MPN #: 4103376

Mahr MarCal 16 EWRi-SM Wireless Digital Caliper For Step Measurements, IP67, Range 6"/150 mm

Product Description
The Mahr MarCal 16 EWRi-SM (4103376) is designed specifically for step and shoulder measurements, featuring IP67 protection and integrated wireless data transmission. The 0-6"/150mm range with 0.0005"/0.01mm resolution delivers precision measurements of steps, shoulders, and recessed features. Special jaw geometry enables accurate measurement of geometries inaccessible to standard calipers. Integrated wireless transmitter provides seamless data collection to PC systems. Features Reference System for instant zero recall, PRESET function, mm/inch conversion, and auto ON/OFF. Hardened stainless steel construction with lapped guideways. Includes battery, case, and manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Excellent resistance against dust, coolants and lubricants
  • Dirt wipers are integrated in the slide


PRICE
$859.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRound
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103376
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo