Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




iGAGING

Model # :WBB3126700

MPN #: 36-612

iGAGING Magnifier Bevel Protractor, Stainless Steel, 6" & 12" Blade Set

Product Description
iGAGING® 360° Universal Bevel Protractor

Features:
  • Rust resistant hardened stainless steel
  • Strong and rigid locking clamps
  • Clockwise or counter clockwise readings
  • 10° markings in dial window
  • Accuracy: ± 5 arc minutes
  • Dial Graduation: 1°
  • Vernier graduation: 5 minutes
  • 6" and 12" blades included
  • Supplied in protective case


PRICE
$96.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2
Width1-1/2 in
Height12-1/4 in

Product Details

MaterialStainless Steel
DescriptionMagnifier Bevel Protractor
Manufacturers Part Number36-612
Accuracy(+/-) 5 MIN °F
BrandiGAGING