Johnson 48" Electronic Digital Box Level
Write a Review
|
Questions & Answers (0)
Product Description
Johnson's durable and accurate 48" digital box level is the perfect addition to your toolbox. Its EZ-Read backlit display is highly visible on both the dimmest and the brightest jobsites, while the digital measurement reading will automatically invert for convenience when you are taking overhead measurements. This level can show five units of measurement - degrees, percent, in/ft (fractional), in/ft (decimal) and mm/m - and has an accuracy of +0.1° at 0°/90°. Durability is also never a concern with this level - its rigid box frame resists deflection and twist, shock-absorbing end caps protect the level when it is dropped and the solid block vials were designed to never fog, leak or crack. It comes with a soft-sided pouch to keep your tool clean and safe when not in use.
PRICE
$235.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 |
| Width | 2-1/2 in |
| Height | 48 in |
Product Details
| Type | Level |
| Material | Aluminum |
| Description | Digital Box Level |
| Manufacturers Part Number | 1760-4800 |
| Accuracy | ±0.1° for 0°and 90°, ±0.2° for other angles °F |
| Brand | Johnson |