- Marked with radius size
- Concave and convex radius gages
- Five radii per gage
- Supplied with gage holder
- Supplied in plastic pouch
Mitutoyo 186-906 Radius Gage
Questions & Answers (0)
Specifications
Weights & Dimensions
| Max Size | .350 - .500 in |
| Min Size | .010-.030 in |
Product Details
| Manufacturers Part Number | 186-906 |
| Type | Radius Gage Set |
| Leaf Count | 26 |
| Brand | Mitutoyo |
Related Products
The Mahr Millimar P2004 M (5323010) delivers ±2mm measuring range with exceptional linearity and low hysteresis. The 0.75N measuring force ensures consistent contact. Mahr VLDT compatible for Millimar amplifier integration. Large linearity range with strong output signal and low interference sensitivity. Precision spindle with frictionless bearings enables highest resolution. Convertible from axial to radial output with included cap. Robust construction for production floor use. Resistant to oil, gasoline, and water. Includes test certificate, setup tools, Instruction Manual, Cap for ...
Certificate of calibration not included. One can be requested. Fowler "Economy/Workshop" grade Gage Block Sets are identical to our standard sets in all respects, except for the wider range of tolerance which is more than adequate for a majority of shop needs. Blocks are rectangular, constructed of the finest grade of high carbon/chrome steel, fully stress relieved, hardened to 65 RC, lapped and mirror polished to a very low micro-surface finish. Blocks feature a low coefficient of thermal expansion, and they are carefully inspected for accurate size, parallelism and flatness. Features: ...
The Mahr Millimar 1304 K (5313049) is a compact right-angle inductive probe for measurement in confined spaces. The ±1mm range with 0.75N measuring force provides reliable contact. Mahr LVDT compatible for integration with Millimar amplifiers. Right-angle design accesses features unreachable by standard probes. Robust construction with recessed measuring system protects against damage. Resistant to oil, gasoline, water, and aliphatics. Ideal for thickness, radial runout, and concentricity measurements. Includes test certificate, Instruction Manual, Cap for radial cable output, ...
The Mahr Digimar 817 CLT (4429600) delivers ultra-high precision height measurement with 0-14"/350mm range and selectable resolution from 0.0001mm to 0.01mm. The intuitive touch display with pivotable screen enables fast, ergonomic operation. Air bearing system ensures smooth, precise positioning while motorized measuring functions eliminate operator influence. Features optical incremental measuring system with double reader head, 3x USB 2.0 plus wireless connectivity, and drag-and-drop program creation. Includes Calibration Certificate, Height Measuring Instrument, Operating And Display ...
The Mahr Millimar 1318 (5313180) is a lever-type inductive probe offering flexible contact angle adjustment. The -0.3 to 1mm range with 0.25N measuring force provides gentle contact for delicate applications. Mahr LVDT compatible for Millimar system integration. Lever design enables angular surface contact unreachable by standard probes. Robust construction with offset measuring system and outstanding clamping properties. Resistant to oil, gasoline, water, and aliphatics. Interchangeable styluses available. Includes test certificate, Instruction Manual, Cap for radial cable output, ...