INSIZE Flex Arm Magnetic Stand, 6207-80a
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
Product Details
| Style | General Purpose |
| Type | Indicator Stand |
| Power Source | None |
| Fraction Option | No |
| Description | Magnetic Base |
| Manufacturers Part Number | 6207-80A |
| Data Output | No |
| Brand | InSize |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |