Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
iGAGING

Model # :WBB3126656

MPN #: 36-036

iGAGING Gage Block SET, Rectangular, 36 Pieces

Product Description
iGAGING® 36 Pieces Gage Block SET - Rectangular

Features:
  • Manufactured to meet NIST Federal Specification ASME B89.1.9 - 2002 tolerances on length for inch gage blocks.
  • Certifi cate of Calibration traceable to NIST
  • Tolerances to ± .00005"
  • Supplied in protective case
  • SHOP Grade
  • 36 Pc. Gage Block Sets
  • 1 Block: .050"
  • 9 Blocks: .1001" - .1009" in .0001" steps
  • 9 Blocks: .101" - .109" in .001" steps
  • 9 Blocks: .110" - .190" in .010" steps
  • 5 Blocks: .100" - .500" in .100" steps
  • 3 Blocks: 1", 2", 3"


PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4
Width4-1/4
Height15-1/2

Product Details

Manufacturers Part Number36-036
BrandiGAGING