Features:
- Distortion free lens offers super high resolution
- Measuring scales included (removable) - measures radii, angles length
- Illuminated by super bright 8 LEDs
- Includes protective leather case
- 1" diameter
Weights & Dimensions
| Length | 4 in |
| Width | 2-1/2 in |
| Height | 5 in |
Product Details
| Package Includes | 9 Reticales |
| Package Quantity | 9 |
| Features | 8 LEDs |
| Color | Black |
| Manufacturers Part Number | 36-LED10-9 |
| Lens Size | 1.10 |
| Brand | iGAGING |
| Magnification | 10X |