Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whynter

Model # :WBB1939953

MPN #: IMC-490SS

Whynter IMC-490SS - Ice Maker, Portable, Stainless Steel, Makes 49 Lbs. Per Day

Product Description
The Whynter Portable Ice Maker is a premium stainless steel countertop ice maker use in your kitchen, home bar or office. In addition to quickly and efficiently making perfectly bullet-shaped ice cubes, this portable ice maker can produce up to 49 pounds of ice per day. You are also able to control and monitor the ice production on the LED display and soft-touch panel. This portable ice maker does not need direct plumbing. Simply fill the 5 liter reservoir with water, choose your ice size and watch the Whynter IMC-490SS Portable Ice Maker make your first batch in as little as 10 – 15 minutes.

Features:

  • Stainless steel cabinet
  • Freestanding installation (side venting)
  • Makes 49 lbs of bullet-shaped ice cubes in 24 hours
  • 12 ice cubes every 10 to 15 minutes
  • 5 Liter manual water reservoir
  • Stores up to 2.7 lbs of ice
  • No drain required – water from melted ice cubes is filtered and re-used
  • Easy to use control panel
  • 3 ice sizes to choose from (small, medium, or large)
  • Self-cleaning mode for easy maintenance
  • High efficiency CFC-free compressor
  • 2 side handles for portability
  • Auto shut-off when ice bin is full
  • Ice scoop and ice bin included


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$349.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth15 in
Height17 in
Cord Length5 ft
Pounds of Ice per 24 Hours49 lbs

Product Details

Storage Capacity2.7 lbs
ColorSilver
Amperage2.1 A
Door SwingUp
Wattage170 W
Voltage115 V
Door MaterialPlastic
Defrost TypeManual
Ice Cube TypeBullet
MaterialStainless Steel
DescriptionPortable Ice Maker
Manufacturers Part NumberIMC-490SS
Cooling TypeCompressor
Refrigerant TypeR134A
BrandWhynter

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsETL