Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Manitowoc

Model # :WBM2096455

MPN #: IYP0620A

Manitowoc Ice IYP0620A Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Half Dice Cube

Product Description
Manitowoc Ice IYP0620A Indigo Series Ice Maker, Cube Style, Air-cooled, Self contained condenser

The Manitowoc Ice IY0620A Indigo is an excellent choice for an operation needing 465lbs of half-diced ice per day in a compact space only 22 inches wide.

Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$4,779.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth24-1/2 in
Height21-1/2 in
Weight145 lbs
Pounds of Ice per 24 Hours465 lbs

Product Details

ColorSilver
CoolingAir Cooled
Ice Cube TypeHalf Size Cube
MaterialStainless Steel, Plastic
Manufacturers Part NumberIYP0620A
Kilowatts per 100 lbs4.87 kW
Refrigerant TypeR290
BrandManitowoc

Warranty

Warranty3 yr