Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2187535

MPN #: 51028264

Thermo Scientific Heratherm IMH60-S SS Advanced Protocol Security Incubator, 2.3 Cu. Ft. 120V

Product Description
Ensure outstanding sample safety with Thermo Scientific™ Heratherm™ Advanced Protocol Security Microbiological Incubators, which include a unique 140°C decontamination routine, lockable incubator door with alarm for restricted access, and automatic over- and under-temperature alarms. Models are available with a stainless-steel exterior, offering an easy to clean, robust and corrosion-resistant surface that meets the demanding needs of pharmaceutical and clinical laboratories.

Features:
  • Dual convection for application versatility (except for large capacity units) - fan speed adjustable from 0 to 100%
  • Advanced digital timer for daily or weekly ON/OFF cycles
  • Easy to clean, stainless-steel interior (AISI 304)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Optional sample sensor provides exact temperature of sample on display
  • Lockable door with alarm for restricted access (except for large-capacity units 400 L and 750 L)
  • Exceptionally small footprint

Temperature Stability:
  • Broad temperature range from 5°C above ambient to 105°C - suitable for drying application
  • Temperature uniformity of ±0.6°C (Fan Off) and between ±0.2°C and 0.4°C (Fan Full Speed) (measured at 37°C)
  • Temperature stability of ±0.1°C (measured at 37°C)
  • Automatic over- and under-temperature alarm
  • Internal glass door allows sample viewing without impacting temperature

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$7,725.00

1
1
Ships in 105 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight99 lbs
Exterior Dimensions20-9/10"W x 22-2/10"D x 28-3/10"H
Inside Dimensions20"H x 13.9"W x 14.5"D

Product Details

TypeIncubators
ColorStainless Steel
Amperage11.6 A
Hertz60 Hz
ConvectionMechanical Convection
Temperature RangeAmbient +5 to 105 °C
Capacity2.3 FT³ ft³
Voltage120 V
Number of Shelves2
MaterialStainless Steel Interior and Exterior
ControllerMicroprocessor with Vacuum Fluorescent Display
DescriptionSS Advanced Protocol Security Incubator
Watts1390 W
Manufacturers Part Number51028264
Shelf MaterialStainless Steel
BrandThermo Scientific
Digital/AnalogDigital

Warranty

Warranty2YR yr