- Capacity: iMIX-4: Four, 8-pound (3.6 kg) hoppers iMIX-5: Five, 8-pound (3.6 kg) hoppers
- Large, lighted front graphics for merchandising.
- 7-gallon hot water tank to meet peak serving times.
- Cup clearance at 7.25" (18.4 cm) to accommodate popular cup sizes (adjustable to 8.12" (20.6 cm)).
- Key service components easily accessible through front and top.
- High speed, heavy-duty whipper for complete product mixing.
- Front of machine access to tank drain, dump valves, auger and whipper motors and control board for easy service.
- Contemporary styling for striking visual statement.
- New digital technology adds night mode to prevent pilferage.
- Low product detection system alerts audibly and with message on display when hoppers are low.
- Alphanumeric display communicates advertising messages, machine status and technical support contact information.
- Spring-loaded, all metal auger drive system for easy hopper installation.
- Front of machine set up and calibration.
- Auger motors with RPM feedback monitoring assure consistent flavors and profits by controlling powder dosing.
- Key lock on the door prevents tampering.
- Iced Coffee display available.
- Top hinged, lift door models available.
iMix®-5 Beverage Dispenser w/ 5 Hoppers
Write a Review
|
Questions & Answers (0)
Product Description
iMIX® Hot Beverage System with5 Hoppers iMIX-5 - 37000
PRICE
$3,955.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 24 in |
| Height | 32-13/16 in |
| Weight | 132 lbs |
Product Details
| Type | Beverage Dispenser |
| Display | Cappuccino |
| Color | Black |
| Amperage | 15 A |
| Number of Spouts | 5 |
| Capacity | 4.5GAL/HR |
| Voltage | 120 V |
| Watts | 1800 W |
| Manufacturers Part Number | 37000.0000 |
| Power Cord Attached | Yes |
| Brand | Bunn |
Compliance & Certifications
| Certifications | ETL Listed, NSF |