Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB570366

MPN #: 5-775-059

ISO Metric HSS Import Hand Tap Set of 3, M4.0 x 0.70 Taper, Plug & Bottoming Chamfer

Product Description
High Speed Steel Ground Threads TMX Hand Tap with Straight Flutes - available in three chamfer styles: taper chamfer has 8-10 thread chamfer length, plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. M4.0 x .70 D4, ISO Metric HSS TMX Hand Taps Set of 3, one each, Taper, Plug &, Bottoming Chamfer, HSS TMX Hand, Tap, Ground, RH, 4 Flutes.
  • ISO Metric taps with ANSI shanks
PRICE
$15.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeM4.0 x 0.70 in
Tap SizeM4.0
Metric SizeM4.0
Pitch0.7 in

Product Details

TypeHand Tap
MaterialHSS
Manufacturers Part Number5-775-059
D LimitD4
ChamferTaper, Plug, Bottoming Set