These high-quality tools are designed for most standard reaming needs. Made in the USA.
Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.6350" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Diameter Tolerance | +0.0001 / +0.0005 in |
| Flute Length | 2-1/4 in |
| Shank Diameter | 0.5620" |
| Diameter | 0.6350 in |
Product Details
| Flute Style | Straight |
| Material | HSS |
| Shank Type | Straight |
| Direction of Rotation | Right Hand |
| Brand | Lavallee & Ide |