Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB570894

MPN #: 1151024

# 10-24 H13 Oversized, Spiral Point, Plug Chamfer, HSS Import Tap, Ground, 2 Flute

Product Description
High Speed Steel TMX Spiral Point Ground Flute Hand Tap available with a plug chamfer (3-5 thread length). # 10 - 24 H13 Oversized, Spiral Point, Plug Chamfer, HSS TMX Tap, Ground, 2 Flutes.
  • Spiral point taps are designed to shoot the chips forward thus the alternate name of Gun Tap
  • Forward chip ejection is recommended for through holes and will reduce double cutting of chips thus producing a good clean thread
PRICE
$5.20

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8 in
Threads per Inch24
Thread Size10-24 in
Tap Size10
Number Size10

Product Details

TypeHand Tap
TPI24
MaterialHSS
Manufacturers Part Number1151024
Direction of RotationRight Hand
H LimitH13
ChamferPlug