Magnetic Chucks
Size
Type
Brand
Color
Price
Related Products
High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the working surface. All ends machined square and parallel within .002" per 6".
High tensile cast iron construction seasoned against distortion. Tolerances (Flat and Square): Machined Finish - within .002" per 6". Ground Finish - within .0005" per 6" on the two working surfaces. All ends machined square and parallel within .00025" per 6".
For shops that may be short on space, a cast iron JET Bench Grinder delivers work power and pristine finishes. Built to withstand the high-volume demands of even the busiest shops, this high-quality machine grinds, sharpens and smooths with equal precision and flawless results. Sizes Included are 1' (432), 1-1/16" (434), 1-1/8" (436), 1-3/16" (438), 1-1/4" (440), 1-5/16" (442), 1-3/8" (444), 1-7/16" (446), 1-1/2" (448), 1-9/16" (450), 1-5/8" (452), 1-11/16" (454), 1-3/4" (456), 1-13/16" (458), 1-7/8" (460), 1-15/16" (462), & 2" (464) Features: Heavy-duty cast iron construction provides ...
American Forge & Foundry Bench Grinder Stand, 32"H - 31501 This 12" x 10" extra large bench grinder stand with a steel table top reduces vibration and breakage compared to typical cast tops. The stand comes with predrilled slots allowing for mounting most bench grinders 5"-10" and heavy duty cast iron base predrilled for securing. Features include a 32" table height and extra large 12" x 10" steel table top.
For rapid indexing in both vertical and horizontal positions using 5-C collets. 2-1/4" - 8 threaded spindle nose for use with lathe chucks. Instant opening and closing of collets is accomplished by a lever having a leverage ratio of 100 to 1. Rapid rotation of spindle nose is accomplished through a ratchet device on the front of the spindle. Supplied with a 24 hole index plate for 2, 3, 4, 6, 8, 12 and 24 divisions or 15 degree spacing. Index plate is supplied with screws for masking holes not in use.