Model # :WBB810903
MPN #: 5521032
Import GH3 Spiral Point Gun Pulley Tap 10-32
Write a Review
|
Questions & Answers (0)
Product Description
Spiral point taps are ideal for machine tapping through holes or blind holes with adequate bottom clearance.
PRICE
$15.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Thread Size | 10-32 in |
| Number Size | 10 |
Product Details
| Type | Spiral Point Gun Pulley Tap |
| TPI | 32 |
| Material | HSS |
| Direction of Rotation | Right Hand |
| Number of Flutes | 2 |