Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB571310

MPN #: 5568012

M8.0x.1.25 D5 Spiral PT, Plug Chamfer ISO Metric HSS Import Hand Tap, Ground, 2 Flute

Product Description
High Speed Steel TMX Spiral Point Ground Flute Hand Tap available with a plug chamfer (3-5 thread length). M8.0 x .1.25 D5 Spiral Point, Plug Chamfer ISO Metric HSS TMX Hand Tap, Ground, RH, 2 Flutes.
  • ISO Metric taps with ANSI shanks
  • Spiral point taps are designed to shoot the chips forward thus the alternate name of Gun Tap
  • Forward chip ejection is recommended for through holes and will reduce double cutting of chips thus producing a good clean thread
PRICE
$7.90

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Threads per Inch1.25
Thread SizeM8.0 x 1.25 in
Tap Size8
Metric SizeM8.0
Pitch1.25 in

Product Details

TypeHand Tap
MaterialHSS
Manufacturers Part Number5568012
D LimitD5
H Limit3-13/16
ChamferPlug